Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 4 Pieces
Mfr # C94589
Zoro # G4847269
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Body Diameters Included 1/2 in, 3/8 in, 5/16 in, 5/8 in
- Countersink Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94589
- Zoro # G4847269
- UPC # 697334945895
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1/2 in, 3/8 in, 5/16 in, 5/8 in |
Sizes Included | 5/16", 3/8", 1/2", 5/8" |
Dimension Type | Fractional Inch |
Smallest Body Dia. | 5/16 in |
Largest Body Dia. | 5/8 in |
Details
Item | Countersink Set |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 82 Degrees |
Number of Pieces | 4 |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
End Type- Holemaking | Single End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Number of Flutes | 0 |
Primary Material Application | All Materials |
Single End/Double End | Single End |
Primary Material Application ISO Code | N, P |
Included Angle | 82 Degrees |
Shank Type - Machining | Straight |
Description
Countersink Set, 82 Degrees , 4, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Magnetic Hanging Hook, 3-1/4" L, Metal (200A40)
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points (1360H)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- Cleveland Combined Drill & Countersinks