Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46140
Zoro # G1138300
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46140
- Zoro # G1138300
- UPC # 697334461401
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Size- Decimal | 1-1/2" (1.5000) |
Sizes Included | 2" |
Shank Length | 3/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 90 Degrees , 1 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- CMT Forstner Bit, 38mm (537.380.31)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- Cleveland Countersinks