Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46139
Zoro # G1138337
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46139
- Zoro # G1138337
- UPC # 697334461395
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Size- Decimal | 1-1/2" (1.5000) |
Sizes Included | 2" |
Shank Length | 3/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46120)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- Cleveland Countersinks