Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46118
Zoro # G1191850
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46118
- Zoro # G1191850
- UPC # 697334461180
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Sizes Included | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Shank Length | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 120 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 10 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II (016910210)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive (13465M-15)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46115)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink, 1-1/2" L, HSS, 10 pcs. (C46199)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 13/16" (HSP0-13/16-90)
- Cleveland Countersinks, Center Drills & Spotting Drills