Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46115
Zoro # G1191817
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46115
- Zoro # G1191817
- UPC # 697334461159
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10-05)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- CLEVELAND Single Flute Carbide Countersink (C46322)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- KEO Countersink, 60 Deg, 5/8, Co (53503)
- Cleveland Countersinks