Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46108
Zoro # G1191832
product price: $16.45
/ea
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46108
- Zoro # G1191832
- UPC # 697334461081
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Sizes Included | 3/8" |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drill Gage, A-Z (950-209)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- M.A. FORD 1/4 90 Multi-Fl Cs Tin (79T025003)
- Cleveland Countersinks, Center Drills & Spotting Drills