Shop All Countersinks
Cleveland
Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46189
Zoro # G1142972
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46189
- Zoro # G1142972
- UPC # 697334461890
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Size- Decimal | 1-1/2" (1.5000) |
Sizes Included | 1/4" |
Shank Length | 3/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Item | Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Application | For low carbon and alloy steel and cast iron. |
Type | 3-Flute |
Primary Material Application ISO Code | K, P2. P3, S |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Pieces | 1 |
Finish | Steam Oxide |
Standards | ASME B94.11M |
Description
Countersink, 60 Degrees , 1 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- CLEVELAND Single Flute Carbide Countersink (C46323)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- Cleveland Countersinks