Shop All Countersinks
Cleveland
Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46187
Zoro # G1142948
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46187
- Zoro # G1142948
- UPC # 697334461876
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Size- Decimal | 1-1/4" (1.2500) |
Sizes Included | 1/4" |
Shank Length | 1/2 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Included Angle | 82 Degrees |
Type | 3-Flute |
Primary Material Application ISO Code | K, P2. P3, S |
Measurement System | Fractional Inch |
Finish | Steam Oxide |
Number of Pieces | 1 |
Material | High Speed Steel |
Application | For low carbon and alloy steel and cast iron. |
Flute Type | Spiral |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Cross Check Level (125)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- DRILL AMERICA 5/16"-24x6" HSS Pulley Tap (DWTET6X5/16-24)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- Cleveland Countersinks, Center Drills & Spotting Drills