Shop All Countersinks
Cleveland
Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46181
Zoro # G1138422
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46181
- Zoro # G1138422
- UPC # 697334461814
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Sizes Included | 1/4" |
Size- Decimal | 1" (1.0000) |
Shank Length | 1/2 in |
Size - Decimal | 1 in - 1.0000 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Material | High Speed Steel |
Application | For low carbon and alloy steel and cast iron. |
Included Angle | 82 Degrees |
Type | 3-Flute |
Primary Material Application ISO Code | K, P2. P3, S |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Number of Pieces | 1 |
Finish | Steam Oxide |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- XTRWELD 12 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE12)
- RIDGID Pipe Thread Die, 1 1/4 In, HSS, 4 Pc (37885)
- URREA Chisels for air hammer 5 pc (UP711K5)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- CLEVELAND Countersink, 1-1/2" L, HSS, 10 pcs. (C46199)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- Cleveland Countersinks, Center Drills & Spotting Drills