Shop All Countersinks
Cleveland
Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46173
Zoro # G1138483
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46173
- Zoro # G1138483
- UPC # 697334461739
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Sizes Included | 1/4" |
Size- Decimal | 5/8" (0.6250) |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Finish | Steam Oxide |
Material | High Speed Steel |
Flute Type | Spiral |
Type | 3-Flute |
Primary Material Application ISO Code | K, P2. P3, S |
Application | For low carbon and alloy steel and cast iron. |
Included Angle | 120 Degrees |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Standards | ASME B94.11M |
Description
Countersink, 120 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2 X 4" Right Hand MGEHR08-2A External Grooving Tool Holder (2207-0500)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #32 (54042)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Countersink, 1-1/2" L, HSS, 10 pcs. (C46199)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- Cleveland Countersinks