Shop All Countersinks
Cleveland
Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46163
Zoro # G1823427
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46163
- Zoro # G1823427
- UPC # 697334461630
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/4" |
Shank Length | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Number of Pieces | 1 |
Application | For low carbon and alloy steel and cast iron. |
Type | 3-Flute |
Material | High Speed Steel |
Included Angle | 82 Degrees |
Flute Type | Spiral |
Primary Material Application ISO Code | K, P2. P3, S |
Measurement System | Fractional Inch |
Finish | Steam Oxide |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- Cleveland Countersinks