Shop All Countersinks
Cleveland
Countersink, 3-1/2" L, Cobalt Steel
Mfr # C94566
Zoro # G4851003
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94566
- Zoro # G4851003
- UPC # 697334945666
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Sizes Included | 1-1/4" |
Size- Decimal | 1-1/4" (1.2500) |
Shank Length | 1/2 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Item | Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Flute Type | Straight |
Included Angle | 60 Degrees |
Number of Pieces | 1 |
Type | Countersink |
Measurement System | Fractional Inch |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Material | Cobalt |
Standards | ASME B94.11M |
Description
Countersink, 60 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- PROTO 1/4 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J4714TM)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- KEO 5 piece set 90 deg Three Flute Carbide Countersink (55769)
- Cleveland Countersinks