Shop All Countersinks
Cleveland
Countersink, 2" L, HSS, Center Reamer
Mfr # C46211
Zoro # G4780349
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46211
- Zoro # G4780349
- UPC # 697334462118
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 3/8 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Application | Alloy-Tool Steel, Cast Iron |
Measurement System | Fractional Inch |
Included Angle | 82 Degrees |
Finish | Steam Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Type | Center Reamer |
Flute Type | Spiral |
Number of Pieces | 1 |
Material | High Speed Steel |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503564)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46115)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46217)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- Cleveland Countersinks, Center Drills & Spotting Drills