Shop All Countersinks
Cleveland
Countersink, 2" L, Cobalt Steel
Mfr # C94562
Zoro # G4805129
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/2 in
- Shank Dia. 5/16 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94562
- Zoro # G4805129
- UPC # 697334945628
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Sizes Included | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Shank Length | 5/16 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Type | Countersink |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Measurement System | Fractional Inch |
Material | Cobalt |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Flute Type | Straight |
Number of Pieces | 5 |
Included Angle | 60 Degrees |
Finish | Bright (Uncoated) |
Standards | ASME B94.11M |
Description
Countersink, 60 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 6 Mount Taper, Morse Taper Shank, 1 Shank Taper (DEWA0106)
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46115)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46132)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- Cleveland Countersinks