Shop All Countersinks
Cleveland
Countersink, 2-5/8" L, HSS, Center Reamer
Mfr # C46225
Zoro # G4774259
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46225
- Zoro # G4774259
- UPC # 697334462255
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Number of Pieces | 1 |
Type | Center Reamer |
Material | High Speed Steel |
Application | Alloy-Tool Steel, Cast Iron |
Finish | Steam Oxide |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | K, P |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- HUSQVARNA FRONT SKIRT OUTER (533422701)
- BIG HORN 4 Inch Universal Dust Port (11430)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46223)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- Cleveland Countersinks