Shop All Countersinks
Cleveland
Countersink, 2-5/8" L, HSS, Center Reamer
Mfr # C46223
Zoro # G4855337
original price:
$37.09
8% off
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46223
- Zoro # G4855337
- UPC # 697334462231
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Size- Decimal | 3/4" (0.7500) |
Sizes Included | 3/4" |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Type | Center Reamer |
Number of Pieces | 1 |
Flute Type | Spiral |
Primary Material Application ISO Code | K, P |
Finish | Steam Oxide |
Measurement System | Fractional Inch |
Included Angle | 82 Degrees |
Application | Alloy-Tool Steel, Cast Iron |
Material | High Speed Steel |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 4 in L (21WL70)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- MILWAUKEE TOOL 5/8 in. x 7-1/2 ft. All-Purpose Open Wind Sectional Cable (48-53-2680)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46120)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- Cleveland Countersinks, Center Drills & Spotting Drills