Shop All Countersinks
Cleveland
Countersink, 2-3/8" L, Cobalt Steel
Mfr # C94571
Zoro # G4787942
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94571
- Zoro # G4787942
- UPC # 697334945710
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 3/8 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Included Angle | 82 Degrees |
Number of Pieces | 1 |
Flute Type | Straight |
Finish | Bright (Uncoated) |
Type | Countersink |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Material | Cobalt |
Measurement System | Fractional Inch |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----T7-B-21)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46108)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- CLEVELAND Single Flute Carbide Countersink (C46322)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- Cleveland Countersinks