Shop All Countersinks
Cleveland
Countersink, 2-1/8" L, Cobalt Steel
Mfr # C94570
Zoro # G4838080
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94570
- Zoro # G4838080
- UPC # 697334945703
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/8 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Included Angle | 82 Degrees |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Material | Cobalt |
Flute Type | Straight |
Type | Countersink |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-13 (CCT1060-8)
- MILWAUKEE TOOL 1/4 in. SAE Combination Wrench (45-96-9408)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- Cleveland Countersinks