Shop All Countersinks
Cleveland
Countersink, 2-1/4" L, HSS, Center Reamer
Mfr # C46219
Zoro # G4873412
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46219
- Zoro # G4873412
- UPC # 697334462194
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Type | Center Reamer |
Material | High Speed Steel |
Number of Pieces | 1 |
Flute Type | Spiral |
Application | Alloy-Tool Steel, Cast Iron |
Finish | Steam Oxide |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- HHIP 2-1/4" Combination Wrench (7023-1032)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 23/32 in L (J4990-9M)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46217)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- Cleveland Countersinks