Shop All Countersinks
Cleveland
Countersink, 2-1/4" L, HSS, Center Reamer
Mfr # C46218
Zoro # G4785632
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46218
- Zoro # G4785632
- UPC # 697334462187
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Application | Alloy-Tool Steel, Cast Iron |
Finish | Steam Oxide |
Primary Material Application ISO Code | K, P |
Type | Center Reamer |
Number of Pieces | 1 |
Material | High Speed Steel |
Included Angle | 90 Degrees |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10A2)
- MITUTOYO Telescoping Gage (155-121)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46217)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- KEO Countersink, 3 FL, 90 Deg, 1 1/4, Carbide (55768)
- Cleveland Countersinks, Center Drills & Spotting Drills