Shop All Countersinks
Cleveland
Countersink, 1-3/4" L, HSS, Center Reamer
Mfr # C46206
Zoro # G4801437
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46206
- Zoro # G4801437
- UPC # 697334462064
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Sizes Included | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Type | Center Reamer |
Application | Alloy-Tool Steel, Cast Iron |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K, M, N, S1 |
Material | High Speed Steel |
Finish | Steam Oxide |
Number of Pieces | 1 |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades Nail-Embed Wood 3Pk (DOU125BW3)
- PROTO Long Narrow Jaw (J4017)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- LINK 1/4" HSS Se .252x17/32 Drill 1/2x2-3/8 Body 3/8x15/16 Shank Tin Coat (55-TN-194)
- Cleveland Countersinks, Center Drills & Spotting Drills