Shop All Countersinks
Cleveland
Countersink, 1-3/4" L, Cobalt Steel
Mfr # C94582
Zoro # G4802977
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94582
- Zoro # G4802977
- UPC # 00697334019565
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Sizes Included | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Type | Countersink |
Included Angle | 100 Degrees |
Flute Type | Straight |
Material | Cobalt |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Finish | Bright (Uncoated) |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Enviro Guard Hose Set (34722)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Single Flute Carbide Countersink (C46322)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- Cleveland Countersinks