Shop All Countersinks
Cleveland
Countersink, 1-3/4" L, Cobalt Steel
Mfr # C94569
Zoro # G4840862
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 5/16 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94569
- Zoro # G4840862
- UPC # 697334945697
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 1 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 5/16 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Included Angle | 82 Degrees |
Number of Pieces | 1 |
Material | Cobalt |
Application | Alloy Steel, Carbon Steel, Cast Iron, Aluminum |
Flute Type | Straight |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | M, N1, N3, N4, P |
Type | Countersink |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- SHOPSOL ToolSol Removable Hex Bit 3/8 In Square Drive 4pcs Set (1010893)
- MAYHEW Punch Set, 3-pcs. (89082)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- Cleveland Countersinks