Shop All Countersinks
Cleveland
Countersink, 1-1/2" L, HSS, 10 pcs.
Mfr # C46199
Zoro # G4855090
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 3/16 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46199
- Zoro # G4855090
- UPC # 697334461999
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Size- Decimal | 1/4" (0.2500) |
Sizes Included | 1/4" |
Shank Length | 3/16 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Finish | Steam Oxide |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Included Angle | 82 Degrees |
Application | Alloy-Tool Steel, Cast Iron |
Material | High Speed Steel |
Type | Center Reamer |
Number of Pieces | 1 |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems 1/4 12" Segment Pac (8425-12)
- BON TOOL Bon 12-341 Mag Float, Square End, 24" X 3 1/8" Wood Handle (12-341)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- Cleveland Countersinks, Center Drills & Spotting Drills