Shop All Counterbores
Cleveland
Counterbore Set, 9 Pieces, Bright
Mfr # C91750
Zoro # G4823450
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size #10, #12, #6, #8, 1/2 in, 3/8 in, 5/16 in, 7/16 in
- Counterbore Type Standard
- Overall Length 3.000", 3.000", 3.500", 3.500", 5-3/4", 6-1/2", 7.000", 7-1/4", 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C91750
- Zoro # G4823450
- UPC # 697334917502
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #10, #12, #6, #8, 1/2 in, 3/8 in, 5/16 in, 7/16 in |
Overall Length | 3.000", 3.000", 3.500", 3.500", 5-3/4", 6-1/2", 7.000", 7-1/4", 6.000" |
Shank Dia. | .2188", 0.25", 0.3125", 0.3438", 0-3/8", 0.500", 0.500", 0.500", 0.4375" |
Pilot Length | 0.135", 0.161", 0-3/16", 0.213", 0.25", 0-3/8", 0.438", 0.500", 0.313" |
Min. Size Counterbore in Set | #6 |
Sizes Included | 0.2300 in, 0.2740 in, 0.3160 in, 0.3480 0.3750, 0.4380, 0.5625 in, 0.6250 in, 0.7500 in |
Max. Size Counterbore in Set | #32 |
Details
Item | Counterbore Set |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Counterbore Type | Standard |
Primary Material Application | Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Number of Pieces | 9 |
Application | Carbon Steel, Alloy-Tool Steel, Cast Iron |
Style | Curved |
Number of Flutes | 0 |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | K, P |
Shank Type | Straight |
Standards | ANSI, DIN 1897 |
Material | High Speed Steel |
Description
Counterbore Set, Fractional Inch, 9, High Speed Steel, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-M8-20 Adjustable Lever Steel (8N20A02K)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (20610116)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46894)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- SUPER TOOL Counterbore, 23/32" D, Carbide Tipped (5797188)
- Cleveland Counterbores