Shop All Counterbores
Cleveland
Counterbore, 8.813" L, 1.000" dia., Bright
Mfr # C91734
Zoro # G4865758
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 3/4 in
- Counterbore Type Standard
- Bore Dia. 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91734
- Zoro # G4865758
- UPC # 697334917342
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 3/4 in |
Bore Dia. | 25/32 in |
Pilot Dia. | 25/32 in |
Overall Length | 8 13/16 in |
Shank Dia. | 1 in |
Size- Decimal | 1-1/32" (1.0312) |
Pilot Length | 3/4 in |
Screw Size | 3/4" |
Shank Length | 3-7/8" |
Sizes Included | 25/32", 1-1/32", 1" |
Size - Decimal | 3/4 in - 0.7500 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1-1/2"-Spline (JSCV48)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- Cleveland Porting Tools & Counterbores