Shop All Counterbores
Cleveland
Counterbore, 8.250" L, 0.750" dia., Bright
Mfr # C91729
Zoro # G4838850
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 5/8 in
- Counterbore Type Standard
- Bore Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C91729
- Zoro # G4838850
- UPC # 697334917298
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/8 in |
Bore Dia. | 21/32 in |
Pilot Dia. | 21/32 in |
Overall Length | 8 1/4 in |
Shank Dia. | 3/4 in |
Shank Length | 3-1/8" |
Size- Decimal | 31/32" (0.9688) |
Pilot Length | 11/16 in |
Screw Size | 5/8" |
Sizes Included | 21/32", 31/32", 3/4" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- MILWAUKEE TOOL Quik-Lok 6 in., Hex Extension 3/8 in. (48-28-2010)
- PFERD 10" Square File - Second Cut (11091)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- Cleveland Porting Tools & Counterbores