Shop All Counterbores
Cleveland
Counterbore, 8.250" L, 0.750" dia., Bright
Mfr # C91728
Zoro # G4768239
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 5/8 in
- Counterbore Type Standard
- Bore Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C91728
- Zoro # G4768239
- UPC # 697334917281
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/8 in |
Bore Dia. | 21/32 in |
Pilot Dia. | 21/32 in |
Overall Length | 8 1/4 in |
Shank Dia. | 3/4 in |
Size- Decimal | 29/32" (0.9062) |
Screw Size | 5/8" |
Sizes Included | 21/32", 29/32", 3/4" |
Pilot Length | 11/16 in |
Shank Length | 3-1/8" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua3-U13S Type HSS Centerdrill (35-L2-216)
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- MARSHALLTOWN Safety Step Edger/Groover, 6 x 8 In, SS (4283D)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46894)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- DRILL AMERICA 23/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/32)
- Cleveland Counterbores