Shop All Counterbores
Cleveland
Counterbore, 8.250" L, 0.750" dia., Bright
Mfr # C91726
Zoro # G4836653
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 5/8 in
- Counterbore Type Standard
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91726
- Zoro # G4836653
- UPC # 697334917267
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/8 in |
Bore Dia. | 5/8 in |
Pilot Dia. | 5/8 in |
Overall Length | 8 1/4 in |
Shank Dia. | 3/4 in |
Shank Length | 3-1/8" |
Sizes Included | 5/8", 7/8", 3/4" |
Size- Decimal | 7/8" (0.8750) |
Screw Size | 5/8" |
Pilot Length | 11/16 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- BOSCH NailKiller Auger, 7/8In x 17In (NKLB14)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360801)
- SUPERCUT 135-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252842)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- Cleveland Porting Tools & Counterbores