Shop All Counterbores
Cleveland
Counterbore, 7.250" L, 0.500" dia., Bright
Mfr # C91723
Zoro # G4756083
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 1/2 in
- Counterbore Type Standard
- Bore Dia. 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91723
- Zoro # G4756083
- UPC # 697334917236
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1/2 in |
Bore Dia. | 17/32 in |
Pilot Dia. | 17/32 in |
Overall Length | 7 1/4 in |
Shank Dia. | 1/2 in |
Pilot Length | 9/16 in |
Size- Decimal | 25/32" (0.7812) |
Screw Size | 1/2" |
Shank Length | 2-9/16" |
Sizes Included | 17/32", 25/32", 1/2" |
Size - Decimal | 1/2 in - 0.5000 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/2 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC Wall & Roofing Trowel (G02659)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- LEVEL 5 TOOLS Replacement Skimming Blade, 10 (4-951)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5.0mm (C16703)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- Cleveland Porting Tools & Counterbores