Shop All Counterbores
Cleveland
Counterbore, 6.500" L, 0.500" dia., Bright
Mfr # C91714
Zoro # G4854768
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 3/8 in
- Counterbore Type Standard
- Bore Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91714
- Zoro # G4854768
- UPC # 697334917144
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 3/8 in |
Bore Dia. | 13/32 in |
Pilot Dia. | 13/32 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1/2 in |
Size- Decimal | 19/32" (0.5938) |
Sizes Included | 13/32", 19/32", 1/2" |
Pilot Length | 7/16 in |
Screw Size | 3/8" |
Shank Length | 2-9/16" |
Size - Decimal | 3/8 in - 0.3750 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- Cleveland Counterbores