Shop All Counterbores
Cleveland
Counterbore, 6.000" L, 0.438" dia., Bright
Mfr # C92708
Zoro # G4864102
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 5/16 in
- Counterbore Type Standard
- Bore Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C92708
- Zoro # G4864102
- UPC # 697334927082
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 21/64 in |
Pilot Dia. | 21/64 in |
Overall Length | 6 in |
Shank Dia. | 7/16 in |
Pilot Length | 3/8 in |
Shank Length | 2.562 |
Sizes Included | 21/64", 29/64", 7/16" |
Screw Size | 5/16" |
Size- Decimal | 29/64" (0.4531) |
Size - Decimal | 5/16 in - 0.3125 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- PROTO Wobble Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460W)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- Cleveland Porting Tools & Counterbores