Shop All Counterbores
Cleveland
Counterbore, 6.000" L, 0.438" dia., Bright
Mfr # C92707
Zoro # G4791409
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 5/16 in
- Counterbore Type Standard
- Bore Dia. 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C92707
- Zoro # G4791409
- UPC # 697334927075
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 15/32 in |
Pilot Dia. | 5/16 in |
Overall Length | 6 in |
Shank Dia. | 7/16 in |
Shank Length | 2-9/16" |
Screw Size | 5/16" |
Sizes Included | 5/16", 15/32", 7/16" |
Size- Decimal | 15/32" (0.4688) |
Pilot Length | 3/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- CLE-LINE 115PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Oxide HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21128)
- DEWALT 13" Folding Tables for DW735 Planer (DW7351)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- Cleveland Counterbores