Shop All Counterbores
Cleveland
Counterbore, 5.750" L, 0.375" dia., Bright
Mfr # C92705
Zoro # G4869547
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size 1/4 in
- Counterbore Type Standard
- Bore Dia. 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C92705
- Zoro # G4869547
- UPC # 697334927051
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1/4 in |
Bore Dia. | 17/64 in |
Pilot Dia. | 17/64 in |
Overall Length | 5 3/4 in |
Shank Dia. | 3/8 in |
Size- Decimal | 13/32" (0.4062) |
Pilot Length | 5/16 in |
Screw Size | 1/4" |
Shank Length | 2-9/16" |
Sizes Included | 9/32", 13/32", 3/8" |
Size - Decimal | 1/4 in - 0.2500 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/4 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Mobile Base/Table Saw Extension Combo (PM-3750)
- RIDGID Screw, Asm Clamp (41515)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- SUPER TOOL Counterbore, 11/32" D, Carbide Tipped (5793438)
- Cleveland Porting Tools & Counterbores