Shop All Counterbores
Cleveland
Counterbore, 5.750" L, 0.375" dia., Bright
Mfr # C91703
Zoro # G4824981
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size #12
- Counterbore Type Standard
- Bore Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91703
- Zoro # G4824981
- UPC # 697334917038
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #12 |
Bore Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Overall Length | 5 3/4 in |
Shank Dia. | 3/8 in |
Shank Length | 2-9/16" |
Pilot Length | 3/8 in |
Sizes Included | 0.2500", 0.3750, 0.3750" |
Screw Size | #12 |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | #12 - 0.1890 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #12, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- KEN-TOOL Fiberglass Repl. Handle For Tg11E Hammer (35229)
- RIDGID Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece (47745)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- Cleveland Porting Tools & Counterbores