Shop All Counterbores
Cleveland
Counterbore, 3.500" L, 0.313" dia., Bright
Mfr # C91700
Zoro # G4832760
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size #10
- Counterbore Type Standard
- Bore Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91700
- Zoro # G4832760
- UPC # 697334917007
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #10 |
Bore Dia. | 13/64 in |
Pilot Dia. | 13/64 in |
Overall Length | 3 1/2 in |
Shank Dia. | 5/16 in |
Size- Decimal | 21/64" (0.328) |
Pilot Length | 1/4 in |
Shank Length | 1-5/8" |
Screw Size | #10 |
Sizes Included | 0.2040", 0.3280", 0.3125" |
Size - Decimal | #10 - 0.1935 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #10, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- Cleveland Counterbores