Shop All Counterbores
Cleveland
Counterbore, 3.001" L, 0.438" dia., Bright
Mfr # C46716
Zoro # G4792851
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1 1/16 in
- Overall Length 3"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46716
- Zoro # G4792851
- UPC # 697334467168
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1 1/16 in |
Overall Length | 3" |
Shank Dia. | 7/16 in |
Body Dia. | 7/16 in |
Head Dia. | 1 1/16 in |
Shank Length | 5/8 in |
Pilot Length | 7/8 in |
Sizes Included | 0.8125" |
Size - Decimal | 11/16 in - 0.6875 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Primary Material Application ISO Code | K, N, P |
Number of Flutes | 0 |
Material | High Speed Steel |
Shank Type | Straight |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Shank Type - Machining | Straight |
Meets/Exceeds | ANSI |
Description
Pilot for Counterbores, 1 1/16 in, High Speed Steel, Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- LINK 4MM HSS Se 4.36 X 7.54 Drill 7.54 Cbore 6.35 Shank 34.92 Oal (75-L2-521)
- Cleveland Counterbores