Shop All Counterbores
Cleveland
Counterbore, 3.000" L, 0.219" dia., Bright
Mfr # C91696
Zoro # G4851152
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size #6
- Counterbore Type Standard
- Bore Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C91696
- Zoro # G4851152
- UPC # 697334916963
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #6 |
Bore Dia. | 9/64 in |
Pilot Dia. | 9/64 in |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Shank Length | 1.1900" |
Sizes Included | 0.1500", 0.2420", 0.2187" |
Screw Size | #6 |
Pilot Length | 1/4 in |
Size - Decimal | #6 - 0.2040 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #6, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793131)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- Cleveland Porting Tools & Counterbores