Shop All Counterbores
Cleveland
Counterbore, 3.000" L, 0.219" dia., Bright
Mfr # C91695
Zoro # G4834258
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- For Screw Size #6
- Counterbore Type Standard
- Bore Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C91695
- Zoro # G4834258
- UPC # 697334916956
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #6 |
Bore Dia. | 1/8 in |
Pilot Dia. | 1/8 in |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Sizes Included | 0.1350", 0.2300", 0.2187" |
Shank Length | 1.1900" |
Screw Size | #6 |
Pilot Length | 1/4 in |
Size - Decimal | #6 - 0.2040 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #6, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- EMPIRE LEVEL Empire Heavy-Duty Straight Edge, 0 to 36 in, Aluminum, 1 in W (403)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- Cleveland Porting Tools & Counterbores