Shop All Counterbores
Cleveland
Counterbore, 2.687" L, 0.375" dia., Bright
Mfr # C46674
Zoro # G4802679
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 25/32 in
- Overall Length 2-11/16"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46674
- Zoro # G4802679
- UPC # 697334466741
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 25/32 in |
Overall Length | 2-11/16" |
Shank Dia. | 3/8 in |
Pilot Length | 3/4 in |
Sizes Included | 0.7812" |
Head Dia. | 25/32 in |
Body Dia. | 3/8 in |
Shank Length | 3/8 in |
Size - Decimal | 25/32 in - 0.7812 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Number of Pieces | 1 |
Shank Type - Machining | Straight |
Number of Flutes | 0 |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Meets/Exceeds | ANSI |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Primary Material Application ISO Code | K, N, P |
Shank Type | Straight |
Description
Pilot for Counterbores, 25/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 2 (902-160)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- Cleveland Counterbores