Shop All Counterbores
Cleveland
Counterbore, 2.562" L, 0.375" dia., Bright
Mfr # C46659
Zoro # G4837432
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 11/16 in
- Overall Length 2-9/16"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46659
- Zoro # G4837432
- UPC # 697334466598
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 11/16 in |
Overall Length | 2-9/16" |
Shank Dia. | 3/8 in |
Shank Length | 3/8 in |
Head Dia. | 11/16 in |
Body Dia. | 3/8 in |
Sizes Included | 0.6875" |
Pilot Length | 5/8 in |
Size - Decimal | 11/16 in - 0.6875 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Standards | ANSI |
Number of Flutes | 0 |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Shank Type - Machining | Straight |
Material | High Speed Steel |
Primary Material Application ISO Code | K, N, P |
Meets/Exceeds | ANSI |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 11/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2500x12)
- MILWAUKEE TOOL 2/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02A)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- SUPER TOOL Counterbore, 9/16" D, Carbide Tipped (59806)
- Cleveland Porting Tools & Counterbores