Shop All Counterbores
Cleveland
Counterbore, 2.187" L, 0.250" dia., Bright
Mfr # C46687
Zoro # G4818867
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/8 in
- Overall Length 2-3/16"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46687
- Zoro # G4818867
- UPC # 697334466871
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/8 in |
Overall Length | 2-3/16" |
Shank Dia. | 1/4 in |
Shank Length | 1/4 in |
Head Dia. | 7/8 in |
Sizes Included | 0.8125" |
Pilot Length | 3/4 in |
Body Dia. | 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Standards | ANSI |
Material | High Speed Steel |
Number of Flutes | 0 |
Finish - Machining | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Meets/Exceeds | ANSI |
Shank Type | Straight |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | K, N, P |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 7/8 in, High Speed Steel, Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-175)
- GEARWRENCH COMBO WRENCH RATCH 3/8"" (9012D)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- Cleveland Counterbores