Shop All Counterbores
Cleveland
Counterbore, 2.156" L, 0.313" dia., Bright
Mfr # C46600
Zoro # G4810333
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/16 in
- Overall Length 2-5/32"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46600
- Zoro # G4810333
- UPC # 697334466000
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/16 in |
Overall Length | 2-5/32" |
Shank Dia. | 5/16 in |
Head Dia. | 7/16 in |
Shank Length | 5/16 in |
Body Dia. | 5/16 in |
Sizes Included | 0.4375" |
Pilot Length | 1/2 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Standards | ANSI |
Shank Type | Straight |
Number of Flutes | 0 |
Number of Pieces | 1 |
Primary Material Application ISO Code | K, M, N, S1 |
Meets/Exceeds | ANSI |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Description
Pilot for Counterbores, 7/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Shoe Unit-4 (34344)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- Cleveland Porting Tools & Counterbores