Shop All Counterbores
Cleveland
Counterbore, 2.000" L, 0.250" dia., Bright
Mfr # C46645
Zoro # G4877603
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 5/8 in
- Overall Length 2"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46645
- Zoro # G4877603
- UPC # 697334466451
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 5/8 in |
Overall Length | 2" |
Shank Dia. | 1/4 in |
Shank Length | 1/4 in |
Body Dia. | 1/4 in |
Pilot Length | 9/16 in |
Head Dia. | 5/8 in |
Sizes Included | 0.6250" |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Meets/Exceeds | ANSI |
Shank Type | Straight |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Flutes | 0 |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Material | High Speed Steel |
Primary Material Application ISO Code | K, N, P |
Number of Pieces | 1 |
Shank Type - Machining | Straight |
Description
Pilot for Counterbores, 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pick Head Axe (6895516)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- OSG End Mill, Cobalt, 9/16, 2 FL, SGL Sq End, CC (5201200)
- BESSEY 16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.016)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- SUPER TOOL Counterbore, 25/32" D, Carbide Tipped (5797812)
- Cleveland Porting Tools & Counterbores