Shop All Counterbores
Cleveland
Counterbore, 2.000" L, 0.250" dia., Bright
Mfr # C46621
Zoro # G4786770
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 17/32 in
- Overall Length 2"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46621
- Zoro # G4786770
- UPC # 697334466215
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 17/32 in |
Overall Length | 2" |
Shank Dia. | 1/4 in |
Sizes Included | 0.5312" |
Pilot Length | 9/16 in |
Body Dia. | 1/4 in |
Shank Length | 1/4 in |
Head Dia. | 17/32 in |
Size - Decimal | 17/32 in - 0.5312 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Shank Type | Straight |
Primary Material Application ISO Code | K, M, N, S1 |
Meets/Exceeds | ANSI |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Shank Type - Machining | Straight |
Standards | ANSI |
Material | High Speed Steel |
Number of Flutes | 0 |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 17/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- ILC Replacement for Gardena 8839-20 Battery (8839-20)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91695)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- Cleveland Porting Tools & Counterbores