Shop All Counterbores
Cleveland
Counterbore, 2.000" L, 0.188" dia., Bright
Mfr # C46572
Zoro # G4828527
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 5/16 in
- Overall Length 2"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46572
- Zoro # G4828527
- UPC # 697334465720
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 5/16 in |
Overall Length | 2" |
Shank Dia. | 3/16 in |
Head Dia. | 5/16 in |
Pilot Length | 3/8 in |
Shank Length | 3/16 in |
Sizes Included | 0.3125" |
Body Dia. | 3/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Meets/Exceeds | ANSI |
Number of Flutes | 0 |
Shank Type | Straight |
Primary Material Application ISO Code | K, N, P3, S |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Pieces | 1 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Standards | ANSI |
Shank Type - Machining | Straight |
Description
Pilot for Counterbores, 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- GEARWRENCH 3/8" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81227F)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- HOUGEN-OGURA 1/4 in. SB Round Die, 5/64-1/4THK (76311)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- DRILL AMERICA 1/4"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/4)
- Cleveland Porting Tools & Counterbores