Shop All Counterbores
Cleveland
Counterbore, 1.875" L, 0.250" dia., Bright
Mfr # C46599
Zoro # G4762121
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/16 in
- Overall Length 1-7/8"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46599
- Zoro # G4762121
- UPC # 697334465997
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/16 in |
Overall Length | 1-7/8" |
Shank Dia. | 1/4 in |
Pilot Length | 7/16 in |
Sizes Included | 0.4375" |
Body Dia. | 1/4 in |
Shank Length | 1/4 in |
Head Dia. | 7/16 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Shank Type - Machining | Straight |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Meets/Exceeds | ANSI |
Standards | ANSI |
Shank Type | Straight |
Material | High Speed Steel |
Number of Flutes | 0 |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Finish - Machining | Bright (Uncoated) |
Description
Pilot for Counterbores, 7/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- KO-KEN Bit Socket 16mm Hex 75mm 1/2 Sq. Drive (4012M.75-16)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- LINK 1/2" HSS Se .532 X .562 Drill .781 Cbore 5/8 Shank 2-11/16 Oal (50-L2-188)
- Cleveland Counterbores