Shop All Counterbores
Cleveland
Counterbore, 1.875" L, 0.250" dia., Bright
Mfr # C46593
Zoro # G4829181
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 13/32 in
- Overall Length 1-7/8"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46593
- Zoro # G4829181
- UPC # 697334465935
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 13/32 in |
Overall Length | 1-7/8" |
Shank Dia. | 1/4 in |
Sizes Included | 13/32" |
Shank Length | 1/4 in |
Pilot Length | 7/16 in |
Head Dia. | 13/32 in |
Body Dia. | 1/4 in |
Size - Decimal | 13/32 in - 0.4062 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Standards | ANSI |
Number of Flutes | 0 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shank Type | Straight |
Meets/Exceeds | ANSI |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 13/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- Cleveland Porting Tools & Counterbores