Shop All Counterbores
Cleveland
Counterbore, 1.875" L, 0.188" dia., Bright
Mfr # C46546
Zoro # G4802730
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Counterbore Type Standard
- Bore Dia. 0.191"
- Pilot Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46546
- Zoro # G4802730
- UPC # 697334465461
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 0.191" |
Pilot Dia. | 3/16 in |
Overall Length | 1-7/8" |
Shank Dia. | 3/16 in |
Pilot Length | 1/4 in |
Shank Length | 3/16 in |
Size- Decimal | 0.191" (0.1910) |
Sizes Included | 0.1910" |
Size - Decimal | 0.1910 in - 0.1910 |
Body Dia. | 3/16 in |
Head Dia. | 3/16 in |
Description
Pilot for Counterbores, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- Cleveland Porting Tools & Counterbores