Shop All Counterbores
Cleveland
Counterbore, 1.750" L, 0.250" dia., Bright
Mfr # C46557
Zoro # G4803187
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1/4 in
- Overall Length 1-3/4"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46557
- Zoro # G4803187
- UPC # 697334465577
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1/4 in |
Overall Length | 1-3/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Body Dia. | 1/4 in |
Pilot Length | 5/16 in |
Shank Length | 1/4 in |
Sizes Included | 0.2500" |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Meets/Exceeds | ANSI |
Standards | ANSI |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Flutes | 0 |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Shank Type - Machining | Straight |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drl Cleveland 3780 Steam Oxide HSS-CO 8% Let-3/8 (C15981)
- KIPP Adjustable Handle, Size: 3 M08X30 Zinc, Black Satin, Comp: Steel (K0116.3081X30)
- BIG HORN 4 Pc Pin Vise Set Hand Held Hollow Handle Black Finish 4 Piece Vice Chuck Sizes (19231)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- Cleveland Counterbores